Osgood 4600 Cup Filler - 4 Lanes

Osgood 4600 Cup Filler - 4 Lanes

1998 Osgood 4600 Cup Filler. S/N: 30472. Capacity: between 80-120 cups per minute depending on product and volume. Currently setup for a 4-wide fill with 4.16 in. dia round ss cup plates (ACN6750).

Product Details

  • Stock No: SKFI142.65
  • Manufacturer: Osgood Industries
  • Model: 4600
  • Serial Number: 30472

Filler & Capper Details

  • Filler/Capper Type: Cup Filler
  • Inline/Rotary: Inline
  • Capacity per minute: 120
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 6750

Additional Product Details

  • Year of Manufacture: 1998

Osgood 4600 Cup Filler - 4 Lanes

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed