1998 R ON I, Inc. Lift-O-Flex® Electric Lift.
1998 R ON I, Inc. Lift-O-Flex® Electric Lift.
1998 R ON I, Inc. Lift-O-Flex® Electric Lift. Model: 19000. Maximum load capacity: 350 lbs. Lift speed: 4 in./sec. The 19000 Series LIFT-O-FLEX® ergonomic lifter offers dynamic load handling characteristics. The Lift-O-Matic® features a foot operated, 3 position central brake system on rear casters, lift mast slip clutch on the down movement, and a 24 V rechargeable battery pack power supply, all to assist in providing safe lifting and movement of large items such as barrels, drums, buckets and boxes. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 7 ft. 4 in. H.(ACN185).
Product Details
- Product ID: 9630
- Stock No: DNBA074
- Manufacturer: R on I, Inc.
- Model: 19000
- Serial Number: 19000-0106
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1998 R ON I, Inc. Lift-O-Flex® Electric Lift. Model: 19000. Maximum load capacity: 350 lbs. Lift speed: 4 in./sec. The 19000 Series LIFT-O-FLEX® ergonomic lifter offers dynamic load handling characteristics. The Lift-O-Matic® features a foot operated, 3 position central brake system on rear casters, lift mast slip clutch on the down movement, and a 24 V rechargeable battery pack power supply, all to assist in providing safe lifting and movement of large items such as barrels, drums, buckets and boxes. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 7 ft. 4 in. H.(ACN185).
- manufacturer: R on I, Inc.
- model: 19000
- name: 1998 R ON I, Inc. Lift-O-Flex® Electric Lift.
- product_id: 9630
- serial_number: 19000-0106
- stock_no: DNBA074
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.