1999 Feldmeier Double Tube HTST Skid

1999 Feldmeier Double Tube HTST Skid

1999 Feldmeier Double Tube HTST Skid. Model: PWS. S/N: PW-1-99. 316 stainless steel construction. 3-Sections with: pasteurizer, regeneration, chiller. Previously used to heat/ sterilize 30 gpm of purified water at 250 °F. Maximum flow rate: 50 gpm. Inlet water temperature was 50 °F. Raw regeneration outlet temperature was 210 °F using 80% regeneration, heated to 250 °F using saturated steam. Hold time a 250 °F was 20 seconds. Cooked regeneration outlet temperature was 90 °F, cooled to 55 °F using 45 °F chilled water. Steam requirements: 1000 lb/hr. Chilled water requirement: 200 gpm @ 44 °F. Pasteurizer consists of 16 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Regeneration consists of 60 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2 in. dia. x 8 ft. 11 in. L. Chiller consists of 24 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Overall dimensions: 13 ft. L x 96 in. W x 94 in. H. (ACN250-300).

Product Details

  • Product ID: 7742
  • Stock No: DBBP73606.170
  • Manufacturer: Feldmeier
  • Model: PWS
  • Serial Number: PW-1-99

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1999 Feldmeier Double Tube HTST Skid. Model: PWS. S/N: PW-1-99. 316 stainless steel construction. 3-Sections with: pasteurizer, regeneration, chiller. Previously used to heat/ sterilize 30 gpm of purified water at 250 °F. Maximum flow rate: 50 gpm. Inlet water temperature was 50 °F. Raw regeneration outlet temperature was 210 °F using 80% regeneration, heated to 250 °F using saturated steam. Hold time a 250 °F was 20 seconds. Cooked regeneration outlet temperature was 90 °F, cooled to 55 °F using 45 °F chilled water. Steam requirements: 1000 lb/hr. Chilled water requirement: 200 gpm @ 44 °F. Pasteurizer consists of 16 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Regeneration consists of 60 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2 in. dia. x 8 ft. 11 in. L. Chiller consists of 24 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Overall dimensions: 13 ft. L x 96 in. W x 94 in. H. (ACN250-300).
  • manufacturer: Feldmeier
  • model: PWS
  • name: 1999 Feldmeier Double Tube HTST Skid
  • product_id: 7742
  • serial_number: PW-1-99
  • stock_no: DBBP73606.170

1999 Feldmeier Double Tube HTST Skid

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed