2 Head Pack Piston Filler
2 Head Pack Piston Filler
2-Head Pack Piston Filler. Fills a volume of 12 oz. through each head. Max product width is 1-3/4 in. "Pouch Filler" Universal Reducer, Model: RU, Series: 001-217, 58.3 rpm. (2) Pyroplastik Meters, series: 2M07017. Overall dimensions: 44 in. L x 30 in. W x 68 in. H.
Product Details
- Product ID: 4122
- Stock No: ANSA010.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2-Head Pack Piston Filler. Fills a volume of 12 oz. through each head. Max product width is 1-3/4 in. "Pouch Filler" Universal Reducer, Model: RU, Series: 001-217, 58.3 rpm. (2) Pyroplastik Meters, series: 2M07017. Overall dimensions: 44 in. L x 30 in. W x 68 in. H.
- manufacturer: Not Specified
- name: 2 Head Pack Piston Filler
- product_id: 4122
- stock_no: ANSA010.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.