H.A. Phillips and Company Horizontal Receiver- 7 Gallon

H.A. Phillips and Company Horizontal Receiver- 7 Gallon

2000 H.A. Phillips and Company Horizontal Receiver- 7 Gallon. S/N: W0030-3. Nat'l Bd: 9047. Inside straight-wall dimensions: 8 in. dia. x 2 ft. 9 in. L. Int. MAWP: 300 psi @ 250°F. MDMT: -50°F @ 300 psi. Ext. MAWP: 15 psi @ 250°F. (2) Hansen Technologies Pressure Relief Valves. Inlets: (3) 3/4 in. dia. ports. Outlets: (1) 1 in. dia. relief port, (1) 1/2 in. dia. port. Overall dimensions: 4 ft. 9 in. L x 1 ft. 6 in. W x 2 ft. 5 in. H.(H10)

Product Details

  • Stock No: RGMP516
  • Manufacturer: H.A. Phillips & Co
  • Serial Number: W0030-3

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 8
  • Tank Length (Inches): 33
  • Tank Estimated Capacity (Gallons): 7
  • Tank National Board Number: 9047
  • Tank MAWP (PSI at temp): 300 psi @ 250°F
  • Tank Inlets & Outlets Description: Inlets: (3) 3/4 in. dia. ports. Outlets: (1) 1 in. dia. relief port, (1) 1/2 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia
  • Ammonia Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 57
  • Width (Inches): 18
  • Height (Inches): 29

Additional Product Details

  • Year of Manufacture: 2000

H.A. Phillips and Company Horizontal Receiver- 7 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed