2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. S/N: 250063-3. Nat'l Bd: 30825. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6-1/2 in. W x 4 ft. 3-1/2 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 6-1/2 in. L. Tube volume: 2.5 gal. MAWP: 90 psi @ 400°F. MDMT: 30°F @ 90 psi. Inlets: (2) 1-1/2 in. dia. FNPT fittings, (2) 1-1/2 in. dia. caped ports (jacket), (1) 5 ft. L x 3 ft. 6-1/2 in. W product infeed. Outlets: (2) 1 in. dia. ports (jacket), (1) 2 in. dia. S-line drain port, (1) 1/2 in. dia. port, (1) 1 in. dia. FNPT fitting. Overall dimensions: 5 ft. 10 in. L x 4 ft. 2 in. W x 5 ft. 1/2 in. H.

Product Details

  • Product ID: 8916
  • Stock No: BBCF108.10
  • Manufacturer: Paul Mueller
  • Model:
  • Serial Number: 250063-3
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. S/N: 250063-3. Nat'l Bd: 30825. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6-1/2 in. W x 4 ft. 3-1/2 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 6-1/2 in. L. Tube volume: 2.5 gal. MAWP: 90 psi @ 400°F. MDMT: 30°F @ 90 psi. Inlets: (2) 1-1/2 in. dia. FNPT fittings, (2) 1-1/2 in. dia. caped ports (jacket), (1) 5 ft. L x 3 ft. 6-1/2 in. W product infeed. Outlets: (2) 1 in. dia. ports (jacket), (1) 2 in. dia. S-line drain port, (1) 1/2 in. dia. port, (1) 1 in. dia. FNPT fitting. Overall dimensions: 5 ft. 10 in. L x 4 ft. 2 in. W x 5 ft. 1/2 in. H.
  • manufacturer: Paul Mueller
  • name: 2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon
  • product_id: 8916
  • serial_number: 250063-3
  • stock_no: BBCF108.10

2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed