Tri Clover Tri-Blender

Tri Clover Tri-Blender

2000 Tri Clover Tri-Blender. Model: F1114LMDG-1129-10. Maximum output capacity: 10 gpm. Dry product addition rate up to 25 lbs/min (feed rate is 8-10 gpm). Maximum product viscosity: 500 centipoises, maximum product temperature: 160°F. Reliance Electric Motor, 3 hp, 3515 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Inlets: (1) 14-1/2 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 4 ft. 4 in. H.(ACN214).

Product Details

  • Product ID: 8788
  • Stock No: DPPX41527.24
  • Manufacturer: Tri Clover
  • Model: F1114LMDG-1129-10
  • Serial Number: 511626-01

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2000 Tri Clover Tri-Blender. Model: F1114LMDG-1129-10. Maximum output capacity: 10 gpm. Dry product addition rate up to 25 lbs/min (feed rate is 8-10 gpm). Maximum product viscosity: 500 centipoises, maximum product temperature: 160°F. Reliance Electric Motor, 3 hp, 3515 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Inlets: (1) 14-1/2 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 4 ft. 4 in. H.(ACN214).
  • manufacturer: Tri Clover
  • model: F1114LMDG-1129-10
  • name: Tri Clover Tri-Blender
  • product_id: 8788
  • serial_number: 511626-01
  • stock_no: DPPX41527.24

Tri Clover Tri-Blender

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed