Wescold Inc. Shell and Tube Heat Exchanger - 294 Sq. Ft.

Wescold Inc. Shell and Tube Heat Exchanger - 294 Sq. Ft.

2000 Wescold Inc. Shell and Tube Heat Exchanger. Tube material: carbon steel. Number of passes: 7. Number of tubes: 71. Tube dimensions: 1-1/2 in. dia. x 10 ft. 6-1/2 in. L. Heat transfer surface area: approx. 294 sq. ft. Tube Approximate volume: 68 gallons. Shell side MAWP: 300 psi @ 650°F. Shell side MDMT: -20°F @ 300 psi. Inlets: (1) 3-1/2 in. dia. flanged port, (1) 3 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 3-1/2 in. dia. flanged port, (1) 1 in. dia. port, (1) 2 in. dia. port. Overall dimensions: 12 ft. 1 in. L x 1 ft. 11 in. W x 2 ft. 7 in. H.

Product Details

  • Product ID: 9516
  • Stock No: CNPR006
  • Manufacturer: Wescold, Inc.
  • Serial Number: 4217

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wescold Inc. Shell and Tube Heat Exchanger - 294 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed