ABB Instrumentation Field Electro-Magnetic Flowmeter System

ABB Instrumentation Field Electro-Magnetic Flowmeter System

2001 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M02GA11A10R100A. S/N: V/88925/77/1. Maximum pressure: 250 psig. Process temperature: 221 °F. Ambient temperature: 158 °F. Calibration factor 1: 1.34590. Calibration factor 2/3/4: -25/9/1.000. ABB Kent-Taylor Magmaster Transmitter, Model: MFE4ER100311 SEN/01W013288, S/N: 01W013288A, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 2 in. dia. fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 8 in. L x 7 in. W x 11 in. H.

Product Details

  • Stock No: RLOL238.5
  • Manufacturer: ABB Instrumentation
  • Model: M02GA11A10R100A
  • Serial Number: V/88925/77/1

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6.5
  • Width (Inches): 3
  • Height (Inches): 10

Additional Product Details

  • Year of Manufacture: 2001

ABB Instrumentation Field Electro-Magnetic Flowmeter System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed