Frick RWF 316 E Screw Compressor Package - 783 HP

Frick RWF 316 E Screw Compressor Package - 783 HP

2001 Frick RWF 316 E Screw Compressor Package. Model: RWF 316 E. Last used with R-717 producing 688 tons at 736 bhp with a 20°F suction temperature, 95°F condensing temperature, 10°F liquid subcooling and 10°F suction superheat. Adjustable Vi setting: 2.2 – 5.0. Displacement: 1865 cfm. Frick rotary screw compressor, Model/Serial: SGC2813 0008. Ram motor: 783 hp, 2300/4000/4160V, 3 phase. Frick control panel and economizer system. Frick oil separator: MAWP: 300 psi at 250°F, MDMT: -20°F at 300 psi. Frick oil cooler: (136) plates, two pass unit. MAWP: 400/FV psi at 250°F, MDMT: -20°F at 400/FV psi. Also includes Square D, ISO-flex®, model 4, medium voltage controller (starter). Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Overall compressor dimensions: 16 ft. 1 in. L x 7 ft. 9-1/2 in. W x 10 ft. 3 in. H. Overall motor controller dimensions: 2 ft. 1-1/2 in. L x 2 ft. 11 in. W x 8 ft. 4 in. H.(ACN1803).

Product Details

  • Product ID: 11645
  • Stock No: RBFM844
  • Manufacturer: Frick
  • Model: RWF-316E
  • Serial Number: 0007VFMNTTACO

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RWF 316 E Screw Compressor Package - 783 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed