Nash Elmo Size XL-350 Vacuum Pump - 125HP

Nash Elmo Size XL-350 Vacuum Pump - 125HP

2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 2005. Model: XL-350. S/N: 621173. VAC: X. Test # 01D0174. POS.: STD. Electric Motor: 125 HP, 1785 RPM, 460 Volts, 139 Amps, 60 HZ, 3-phase, 444T Frame, TEFC Enclosure. Overall dimensions: 115 in. L x 67 in. W x 87 in. H. (ACN467).

Click here to see a video of the equipment

Product Details

  • Product ID: 12278
  • Stock No: BDPC030.30
  • Manufacturer: Nash Elmo Ind.
  • Model: XL-350
  • Serial Number: 621173

Pump Details

  • Pump Type: Vacuum
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 125
  • Motor RPM: 1785
  • Motor Voltage: 460
  • Motor Amps: 139
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T

Dimensions:

  • Length (Inches): 115
  • Width (Inches): 67
  • Height (Inches): 87
  • ACN: 467

Additional Product Details

Nash Elmo Size XL-350 Vacuum Pump - 125HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed