Henry Technologies Chilcon Ammonia Receiver - 18 Gallons

Henry Technologies Chilcon Ammonia Receiver - 18 Gallons

2002 Henry Technologies Chilcon Ammonia Receiver. Model: RA-12036-600. Nat'l Bd: 14422. MAWP: Capacity: 18 gallons. 300 psi at 300°F. MDMT: -55 °F at 300 psi. MDMT: -60°F at 150 psi. Inlets: (1) 1 in. dia. port, (1) 1 in. dia. FNPT, (1) 1/2 in. dia. port. Outlet: (1) 3/4 in. dia. port. Overall dimensions: 3 ft. 10 in. L x 1 ft. 7 in. W x 2 ft. 9 in. H.

Product Details

  • Stock No: DTTC2107.
  • Manufacturer: Henry Technologies
  • Model: RA-12036-600

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Estimated Capacity (Gallons): 18
  • Tank National Board Number: 14422
  • Tank MAWP (PSI at temp): 300 psi at 300°F
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. port, (1) 1 in. dia. FNPT, (1) 1/2 in. dia. port. Outlet: (1) 3/4 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 19
  • Height (Inches): 33

Additional Product Details

  • Year of Manufacture: 2002
Henry Technologies Chilcon Ammonia Receiver - 18 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed