2002 Howard Rectangular Single Shell Tank- 785 Gallon
2002 Howard Rectangular Single Shell Tank- 785 Gallon
2002 Howard Rectangular Single Shell Tank- 785 Gallon. Model: Sea Silver. S/N: H-3766. 304L Stainless steel. MAWP @ 100 °F: 14.7 psi=1 atmosphere. MDMT @100 °F. 14.7 psi=1 atmosphere. Vessel thickness: 12 GA. Shell thickness: 10 GA.Tank features a 20 in. dia. manway. Inlets: (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. NPT (female). Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 9 ft. 4 in. L x 51-1/2 in. W x 48 in. H.
Product Details
- Product ID: 6534
- Stock No: SSUS001.
- Manufacturer: Howard
- Model: Sea Silver
- Serial Number: H-3766
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2002 Howard Rectangular Single Shell Tank- 785 Gallon. Model: Sea Silver. S/N: H-3766. 304L Stainless steel. MAWP @ 100 °F: 14.7 psi=1 atmosphere. MDMT @100 °F. 14.7 psi=1 atmosphere. Vessel thickness: 12 GA. Shell thickness: 10 GA.Tank features a 20 in. dia. manway. Inlets: (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. NPT (female). Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 9 ft. 4 in. L x 51-1/2 in. W x 48 in. H.
- manufacturer: Howard
- model: Sea Silver
- name: 2002 Howard Rectangular Single Shell Tank- 785 Gallon
- product_id: 6534
- serial_number: H-3766
- stock_no: SSUS001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.