2002 Un-Used Mueller Accu-therm Plate Heat Exchanger
2002 Un-Used Mueller Accu-therm Plate Heat Exchanger
2002 Un-used Mueller Accu-therm Plate Heat Exchanger. Model: AT10 F-20. S/N 285660-2. Part No: 9813984. (54) Stainless steel plates. Heating surface area: approx. 78.09 sq. ft. MAWP: 100 psi @ 210 °F. MDMT: 32 °F @ 100 psi. Double pass. Inlets/outlets: (6) 2 in. threaded male. Overall dimensions: 36 in. L x 17 in. W x 37 in. H.
Product Details
- Product ID: 1517
- Stock No: GPS009.
- Manufacturer: Paul Mueller Co.
- Model: AT10 F-20
- Serial Number: 285660-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2002 Un-used Mueller Accu-therm Plate Heat Exchanger. Model: AT10 F-20. S/N 285660-2. Part No: 9813984. (54) Stainless steel plates. Heating surface area: approx. 78.09 sq. ft. MAWP: 100 psi @ 210 °F. MDMT: 32 °F @ 100 psi. Double pass. Inlets/outlets: (6) 2 in. threaded male. Overall dimensions: 36 in. L x 17 in. W x 37 in. H.
- manufacturer: Paul Mueller Co.
- model: AT10 F-20
- name: 2002 Un-Used Mueller Accu-therm Plate Heat Exchanger
- product_id: 1517
- serial_number: 285660-2
- stock_no: GPS009.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.