2003 American Ingredients Company Breddo Likwifier®, Liquifier – 300 Gallons
2003 American Ingredients Company Breddo Likwifier®, Liquifier – 300 Gallons
2003 American Ingredients Company Breddo Likwifier®, Liquifier. Model: LOS. Tank capacity 300 gallons. Materials of construction: 316 stainless steel. Sterling Electric Motor, model: T-MTR2100, TEFC enclosure, 60 hp, 1770 rpm, 230/460V, 1.15 sf, 60 Hz, 3 phase. Control & Drive Systems, Inc. model: D-187157-1. 460V, 96 amps, 60 Hz, 3 phase. Allen-Bradley PowerFlex 700. Cat no. 20B D 096 A O ANNANA0. Hammond Manufacturing enclosure: 4X, 4, 12, product no. 1418N4SSM12. Manway 24 in. diameter. (1) 4 in. diameter spray ball. Tank inlet / outlet sanitary fittings: (2) 2 in., (1) 1-1/2 in., (1) 3 in. gasketed fume cap. Overall dimensions: 6 ft. 10 in. L x 5 ft. 3-1/4 in. W x 6 ft. 2-1/2 in. H.(H12)(ACN510).
Product Details
- Product ID: 11907
- Stock No: PRTW01.65
- Manufacturer: American Ingredients Company
- Model: LOS
- Serial Number: D-187157-1 03101
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2003 American Ingredients Company Breddo Likwifier®, Liquifier. Model: LOS. Tank capacity 300 gallons. Materials of construction: 316 stainless steel. Sterling Electric Motor, model: T-MTR2100, TEFC enclosure, 60 hp, 1770 rpm, 230/460V, 1.15 sf, 60 Hz, 3 phase. Control & Drive Systems, Inc. model: D-187157-1. 460V, 96 amps, 60 Hz, 3 phase. Allen-Bradley PowerFlex 700. Cat no. 20B D 096 A O ANNANA0. Hammond Manufacturing enclosure: 4X, 4, 12, product no. 1418N4SSM12. Manway 24 in. diameter. (1) 4 in. diameter spray ball. Tank inlet / outlet sanitary fittings: (2) 2 in., (1) 1-1/2 in., (1) 3 in. gasketed fume cap. Overall dimensions: 6 ft. 10 in. L x 5 ft. 3-1/4 in. W x 6 ft. 2-1/2 in. H.(H12)(ACN510).
- manufacturer: American Ingredients Company
- model: LOS
- name: 2003 American Ingredients Company Breddo Likwifier®, Liquifier – 300 Gallons
- product_id: 11907
- serial_number: D-187157-1 03101
- stock_no: PRTW01.65
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.