2004 GEA / FES Rotary Screw Compressor - 200 HP
2004 GEA / FES Rotary Screw Compressor - 200 HP
GEA / FES Screw Compressor Model 160GM. FES Contract 04361011. Item SC11. Design suction pressure: 28.4 PSIG. Design suction temperature: +15F. Nominal capacity: 154.9 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90 F. Brake horsepower: 177.4 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model: M-5, serial M0705, year 2004, 490 CFM, R-717. The Grasso M has a cooling capacity of (NH3 ammonia): 165 KW at -35C/+35F and 637 KW at 0C/+35C (47 TR at -31F/+95F and 181 TR at +32F/+95F). Siemens electric motor: 200 HP, 3570 RPM, 460V, 223 amps, 60 Hz, 3-phase, ODF, frame 444TS. RAM motor starter. Hours runtime: 29,760. Overall dimensions: 9 ft. L x 4 ft. 4 in. W x 6 ft. High (8’7” high to the top of the pipe cap).
Product Details
- Product ID: 13230
- Stock No: SOSF03
- Manufacturer: GEA / FES
- Model: 160 GM
- Serial Number: 4361011
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: GEA / FES Screw Compressor Model 160GM. FES Contract 04361011. Item SC11. Design suction pressure: 28.4 PSIG. Design suction temperature: +15F. Nominal capacity: 154.9 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90 F. Brake horsepower: 177.4 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model: M-5, serial M0705, year 2004, 490 CFM, R-717. The Grasso M has a cooling capacity of (NH3 ammonia): 165 KW at -35C/+35F and 637 KW at 0C/+35C (47 TR at -31F/+95F and 181 TR at +32F/+95F). Siemens electric motor: 200 HP, 3570 RPM, 460V, 223 amps, 60 Hz, 3-phase, ODF, frame 444TS. RAM motor starter. Hours runtime: 29,760. Overall dimensions: 9 ft. L x 4 ft. 4 in. W x 6 ft. High (8’7” high to the top of the pipe cap).
- manufacturer: GEA / FES
- model: 160 GM
- name: 2004 GEA / FES Rotary Screw Compressor - 200 HP
- product_id: 13230
- serial_number: 4361011
- stock_no: SOSF03
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.