GEA / FES Rotary Screw Compressor - 250 HP

GEA / FES Rotary Screw Compressor - 250 HP

GEA / FES Screw Compressor Model 180GL. FES Contract 04361012. Item SC22. Year: 2004 Design suction pressure: 28.4 PSIG. Design suction temperature: +15F. Nominal capacity: 189.1 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90F. Brake horsepower: 210.3 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model P-52, serial P0877, mark 2, year 2004, geometric swept volume 572 CFM, R-717 refrigerant. The Grasso P has a cooling capacity of (NH3 ammonia): 201 KW at -35C/+35F and 772 KW at 0C/+35C (57 TR at -31F/+95F and 219.5 TR at +32F/+95F). Siemens electric motor: 250 HP, 460V, 274 amps, 3565 RPM, 60 Hz, 3-phase, ODP, 447TS frame. RAM motor starter. Height to top of motor: 6 ft. Overall dimensions: 11.5 ft. L x 4.5 ft. W x 8.5 ft. H.

Product Details

  • Product ID: 13229
  • Stock No: SOSF02
  • Manufacturer: GEA
  • Model: 180 GL
  • Serial Number: 4361012

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GEA / FES Rotary Screw Compressor - 250 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed