Tote Systems Invert-A-Bin Dumper / Blender - 448 Gallons
2004 Tote Systems Invert-A-Bin Dumper / Blender. (6) 304 stainless steel, “Value-Line” tote bins. Tote bin maximum capacity:100 cubic feet or 748 gallons. Tote bin blend volume is 60 cubic feet or 448 gallons. Tote blender with control panel: Blender material of construction: carbon steel. Heavy duty industrial control transformer. Overall dimensions: 2 ft. L x 8 in. W. x 2 ft. H. Sumitomo electric motor, 1-1/2 hp, 1730 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Sumitomo drive, ratio: 2559, rpm out: 0.684 (final). Overall dimensions: 8 ft. L x 8 ft. W x 13 ft. H. Includes aluminum discharge cone. Cone is equipped with manual operated 7-3/4 in. butterfly valve. Inlet: (1) 1 ft. 9-1/2 in. dia. Open top. Outlet: (1) 7-3/4 in. dia. Butterfly valve port. Overall dimensions: a ft. 3 in. L x 1 ft. 11-5/8 in. W x 1 ft. 1-3/8 in. H.(ACN620).
Click here to see a video of the machine operating
Product Details
- Stock No: GRGM01.62
- Manufacturer: Tote Systems
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sumimoto
- Motor Horsepower(HP): 1.5
- Motor RPM: 1730
- Motor Voltage: 230/460
- Motor Amps: 4.6/2.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 96
- Width (Inches): 96
- Height (Inches): 156
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!