Vilter VSG1201 Screw Compressor Package

Vilter VSG1201 Screw Compressor Package

Used Vilter Single Screw Compressor Unit. Package model: VSG1201VVRGHNECRC. Order: SO55293-357. Date: 10-26-07. Compressor model: VSG1201, serial 4034, order SO55293. Max speed: 3600 RPM. MAWP: 485 PSIG. Test pressure: 600 PSIG. Rated discharge pressure: 435 PSIG. Allen Bradley micro controller. Motor nameplate missing, 4160V, 60 Hz, 3-phase. Previously run in a 'sweet gas' application. Hours runtime: 3,100.

Product Details

  • Product ID: 13258
  • Stock No: SEPS04
  • Manufacturer: Vilter
  • Model: VSG1201
  • Serial Number: 4034

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter VSG1201 Screw Compressor Package

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed