Vilter VSSG451 Single Screw Compressor Package - 300 HP
Vilter VSSG451 Single Screw Compressor Package - 300 HP
Used 2007 Vilter VSSG451 Single Screw Compressor Package. Model: VSSSG451VVRGHNECRC. Order: SO55293 356. Date: 10-26-07. Compressor model: VSSG451, serial 4066, order SO55293, MAWP: 535 PSIG. Oil separator vessel: MAWP 1200 PSIG at 400F, MDMT -20F at 1200 PSIG. Reliance motor: 300 HP, 1790 RPM, 4160V, 3-phase, 60 Hz, TEFC, 5008Z frame. Previously run in a 'sweet gas' application.
Product Details
- Product ID: 13256
- Stock No: SEPS02
- Manufacturer: Vilter
- Model: VSSG451
- Serial Number: 4066
- Compressor Type: Gas
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Vilter
- Package Model: VSSG451
- Package SN: 4066
- Package Order: SO55293 356
- Package Max Design Pressure (PSIG): 535
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: VSSG451
- Compressor SN: 4066
- Compressor Design Pressure (PSIG): 535
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Vilter
- Micro Control Panel Description: micro controller. Previously run in a 'sweet gas' application.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R717 | NH3) Compatible: No
- Halocarbon (Freon | R22) Compatible: No
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 300
- Motor RPM: 1790
- Motor Voltage: 4160
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 5008Z
Dimensions:
Additional Product Details
- Year of Manufacture: 2007
- Previously Used With: Previously run in a 'sweet gas' application.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!