- Product Details
Toshiba Electric Motor- 250 HP, 2300 / 4160 V
Toshiba Electric Motor - 250 HP. Model: F2502VLG3J1. S/N: 30251003M. Motor specifications: 3540 rpm, 2300/4160 V, 59/33 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Frame: 315M. Form: VCK4. Type: TIKK. Overall dimensions: 3 ft. 4 in L x 3 ft. W x 2 ft. 3 in. H.(ACN12a).
Product Details
- Stock No: DTTC808B.
- Manufacturer: Toshiba
- Model: F2502VLG3J1
- Serial Number: 30251003M
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!