3 Phase Insulated Transformer Class AA
3 Phase Insulated Transformer Class AA
Square D Company, 3 Phase Insulated Transformer Class AA (UL Listed), Style 34749-17232-004, CAT. No. 112T3HB. Unit weighs 1,295 lbs. and operates at 60 HZ and 112.5 KVA HV=480 HV Amps=136 LV=208Y/120 LV Amps=312 HV Taps 1-504 2-492 3-480 4-468 5-456 6-444 7-432. Dimensions are 36 in. L x 24 in. W x and 42 in. H.
Product Details
- Product ID: 723
- Stock No: ACEU1006
- Manufacturer: Square D
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Square D Company, 3 Phase Insulated Transformer Class AA (UL Listed), Style 34749-17232-004, CAT. No. 112T3HB. Unit weighs 1,295 lbs. and operates at 60 HZ and 112.5 KVA HV=480 HV Amps=136 LV=208Y/120 LV Amps=312 HV Taps 1-504 2-492 3-480 4-468 5-456 6-444 7-432. Dimensions are 36 in. L x 24 in. W x and 42 in. H.
- manufacturer: Square D
- name: 3 Phase Insulated Transformer Class AA
- product_id: 723
- stock_no: ACEU1006
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.