3M-Matic 22A Adjustable Case Sealer
3M-Matic 22A Adjustable Case Sealer
3M-Matic 22A Adjustable Case Sealer. Model: 28600. S/N: 7695. Adjustable stainless steel construction case sealer for humid or high- or low-temperature plant conditions. Seals up to 27 cases/min. 3M AccuGlide Stainless Steel Taping Head. Dual masts with dual lead mast screws for extra stability and uniform height adjustments. Adjustable slide guides for quick changeovers for different size case runs. Handles case lengths: 6 inches and up; widths: 6 inch to 20 inch; heights: 4.75 inch to 20 inch. Power supply: 160 watts, 115 V, 4.0 amps, 60 Hz. General Electric Motor, 1/6 hp, 1725 rpm, 115 V, 4.0 amps, 60 Hz, single phase. Conveyor infeed/exit height (adjustable): 29 in. Overall dimensions: 44 in. L x 27-1/2 in. W x 64 in. H.
Product Details
- Product ID: 7863
- Stock No: ERCS062.
- Manufacturer: 3M-Matic
- Model: 28600
- Serial Number: 7695
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 3M-Matic 22A Adjustable Case Sealer. Model: 28600. S/N: 7695. Adjustable stainless steel construction case sealer for humid or high- or low-temperature plant conditions. Seals up to 27 cases/min. 3M AccuGlide Stainless Steel Taping Head. Dual masts with dual lead mast screws for extra stability and uniform height adjustments. Adjustable slide guides for quick changeovers for different size case runs. Handles case lengths: 6 inches and up; widths: 6 inch to 20 inch; heights: 4.75 inch to 20 inch. Power supply: 160 watts, 115 V, 4.0 amps, 60 Hz. General Electric Motor, 1/6 hp, 1725 rpm, 115 V, 4.0 amps, 60 Hz, single phase. Conveyor infeed/exit height (adjustable): 29 in. Overall dimensions: 44 in. L x 27-1/2 in. W x 64 in. H.
- manufacturer: 3M-Matic
- model: 28600
- name: 3M-Matic 22A Adjustable Case Sealer
- product_id: 7863
- serial_number: 7695
- stock_no: ERCS062.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.