3M-Matic 800a3 Case Sealing system
3M-Matic 800a3 Case Sealing system
3M-Matic 800a3 Case Sealing system. Model: 39600. S/N: 4523. (6) 1 in. dia. x 19 in. L rollers. Power supply: 115 V, 3.8 amps, 60 Hz. (2) Bodine Electric Drives, 1/6 hp, 115 rpm, 60 Hz, 1.9 amps, single phase, ratio: 15.1, torque: 68 lb-in. Roller conveyor infeed height: 24 in. Conveyor exit height: 24-1/2 in. Overall dimensions: 54 in. L x 38-1/2 in. W x 50 in. H. (ACN75).
Product Details
- Product ID: 8188
- Stock No: RTTF004.
- Manufacturer: 3M-Matic
- Model: 39600
- Serial Number: 4523
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 3M-Matic 800a3 Case Sealing system. Model: 39600. S/N: 4523. (6) 1 in. dia. x 19 in. L rollers. Power supply: 115 V, 3.8 amps, 60 Hz. (2) Bodine Electric Drives, 1/6 hp, 115 rpm, 60 Hz, 1.9 amps, single phase, ratio: 15.1, torque: 68 lb-in. Roller conveyor infeed height: 24 in. Conveyor exit height: 24-1/2 in. Overall dimensions: 54 in. L x 38-1/2 in. W x 50 in. H. (ACN75).
- manufacturer: 3M-Matic
- model: 39600
- name: 3M-Matic 800a3 Case Sealing system
- product_id: 8188
- serial_number: 4523
- stock_no: RTTF004.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.