3M Matic Adjustable Case Sealer

3M Matic Adjustable Case Sealer

3M Matic Adjustable Case Sealer. Type 1900. S/N 2151, 115 V, 1.9 amps, 60 Hz, 220 watts, with transport belts, dump rollers 19 in. Overall dimensions 24 in W x 72 in. L x 59 in. H.

Product Details

  • Stock No: SBPP34.9
  • Manufacturer: 3M
  • Serial Number: 2151

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

3M Matic Adjustable Case Sealer