3M-Matic Case Former

3M-Matic Case Former

3M-Matic Case Former. Model: 18700. S/N: 1184. Maximum box dimensions: 2 ft. 6 in. L x 1 ft. 8 in. W. Minimum box dimensions: 1 ft. 2 in. L x 7 in. W. Automatic or manual mode with foot pedal activation. Inlets: (1) 3/8 in. air quick connect fitting. Outlets: (1) 3/4 in. dia. port (exhaust). Overall dimensions: 5 ft. 2 in. L x 2 ft. 5 in. W x 2 ft. 9 in. H. (ACN66a)

Product Details

  • Stock No: SGM4093.5
  • Manufacturer: 3M
  • Model: 18700
  • Serial Number: 1184

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

3M-Matic Case Former
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed