Siemens Electric Motor - 500 HP, 4160 V

Siemens Electric Motor - 500 HP, 4160 V

4160 Siemens Electric Motor- 500 HP. Model: 149. Motor specifications: 3565 rpm, 4160 V, 60 amps, 60 Hz, 3 phase. Continuous duty. Frame: 507US. Type: G. Shaft extension from motor face: 4 in. Shaft diameter: 2-5/8 in. Coupling hole diameter: 3-7/8 in. Overall Dimensions: 4 ft. 3 in. L x 4 ft. W x 2 ft. 9 in. H.(H10).

Product Details

  • Product ID: 8840
  • Stock No: DTTC2065B
  • Manufacturer: Siemens
  • Model: 149
  • Serial Number: 1-5112-65035-1-2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Siemens Electric Motor - 500 HP, 4160 V

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed