Evapco PMC-560 Evaporative Condenser Tower (1 tower units, 560 Ton)

Evapco PMC-560 Evaporative Condenser Tower (1 tower units, 560 Ton)

Number Units in Package: 1
Nominal Tons (total): 560 TR*
Ammonia Tons (total): 406 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Fan Details (per unit): 3 fans. Baldor Electric motor: 7.5 hp, 1765 rpm, 460 V, 9.40 A, 60Hz, 3 phase. Baldor Electric motor: 20 hp, 1760 rpm, 230/460 V, 48/24 A, 60 Hz, 3 phase.

Top Dimensions (per unit): 19'3" L x 10' W x 5'10" H
Top Weight (per unit): 22,282 LBS
Bottom Dimensions (per unit): 19'3" L x 10' W x 9'8" H
Bottom Weight (per unit): 7,427 LBS

Notes: Fans missing. Coil has been successfully leak tested.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 13022
  • Stock No: HEBH003
  • Manufacturer: Evapco
  • Model: PMC-560
  • Serial Number: A802167L.H.

Condenser Package Details

  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 560
  • Unit Ammonia Tons (TR): 406

Pump Details

  • Pump Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1760
  • Motor Voltage: 230/260
  • Motor Amps: 48/24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Evapco PMC-560 Evaporative Condenser Tower (1 tower units, 560 Ton)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed