60 HP Motor

60 HP Motor

60 HP Motor, 220/440V 1180 RPM, 13 1/4 in pulley dia., 50 in L x 33 in W x 28 in H

Product Details

  • Stock No: PMI03
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 60
  • Motor RPM: 1180
  • Motor Voltage: 220/440

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 33
  • Height (Inches): 28

Additional Product Details

60 HP Motor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed