95 AGC Engineering Plate Heat Exchanger
95 AGC Engineering Plate Heat Exchanger
95 AGC Engineering Plate Heat Exchanger. Capacity: 30-40 gpm, Model AR56FS2. S/N 95010. Unit has three sections: Section One has 13 plates, Section Two has 31 plates and Section Three has 33 plates. (6) 3 in. dia. inlets/outlets and (2) 2-1/2 in. dia. inlet/outlets (one per Section divider) overall dimensions: 73 in. L x 22.5 in. W x 76 in. H.
Product Details
- Product ID: 1488
- Stock No: CCFP509.
- Manufacturer: AGC Engineering
- Model: AR56FS2
- Serial Number: 95010
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 95 AGC Engineering Plate Heat Exchanger. Capacity: 30-40 gpm, Model AR56FS2. S/N 95010. Unit has three sections: Section One has 13 plates, Section Two has 31 plates and Section Three has 33 plates. (6) 3 in. dia. inlets/outlets and (2) 2-1/2 in. dia. inlet/outlets (one per Section divider) overall dimensions: 73 in. L x 22.5 in. W x 76 in. H.
- manufacturer: AGC Engineering
- model: AR56FS2
- name: 95 AGC Engineering Plate Heat Exchanger
- product_id: 1488
- serial_number: 95010
- stock_no: CCFP509.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.