BAC VC2-982 Evaporative Condenser (491 Nominal Tons,1-25 HP Motor, 2 Tower Units)

BAC VC2-982 Evaporative Condenser (491 Nominal Tons,1-25 HP Motor, 2 Tower Units)

Year of Manufacture: 1995
Number Units in Package: 1 unit (2 top sections and 1 common bottom)
Nominal Tons (total): 982 TR*
Ammonia Tons (total): 696 TR*
Coil Volume (total): 144 ft3
CFM (total): 153900 CFM

Nominal Tons (per unit): 491 TR*
Ammonia Tons (per unit): 348 TR*
Coil Volume (per unit): 72 ft3
CFM (per unit): 76950 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 375 PSIG
Pump Requirements (per unit): 5 HP 585 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25 HP

Top Dimensions (per unit): 7' L x 11'10" W x 6'2" H (2 units)
Top Weight (per unit): 14,400 LBS (2 units)
Bottom Dimensions (per unit): 14' L x 11'10" W x 9' H (1 common bottom that can be split in two if needed)
Bottom Weight (per unit): 5,070 LBS (1 common bottom that can be split in two if needed)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 12631
  • Stock No: RPCA1369J.120
  • Manufacturer: BAC
  • Model: VC2-982
  • Serial Number: U2295001MAD

Condenser Package Details

  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 982
  • Package Ammonia Tons (TR): 696
  • Package Coil Volume (ft3): 144
  • Package CFM (CFM): 153900
  • Unit Nominal Tons (TR): 491
  • Unit Ammonia Tons (TR): 348
  • Unit CFM (CFM): 76950
  • Design Pressure (PSI): 375

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 585

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Horsepower(HP): 25

Dimensions:

Additional Product Details

  • Year of Manufacture: 1995

BAC VC2-982 Evaporative Condenser (491 Nominal Tons,1-25 HP Motor, 2 Tower Units)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed