AB Dick Videojet
AB Dick Videojet
AB Dick Videojet. Model: 9100. S/N: 83K20001. Electrical requirements: 117 V, 3 amps, 60 Hz, single phase. Dual locking doors, top-mounted amber beacon light, 3 indicator lights on door (1, white, 1 orange, and 1 green). Runs on 85 psi and 5 scfm (max) and has 15 ft. of hose with an 8 in. probe on end of hose. Unit is bolted to table with 4, casters. Videojet dimensions: 13 in. L x 24 in. W x 34 in. H. Stand dimensions: 24 in. L x 30 in. W x 24 in. H. Overall dimensions: 36-1/2 in. L x 24-1/2 in. W x 68-1/2 in. H.
Product Details
- Product ID: 4169
- Stock No: SSPN004.1a
- Manufacturer: AB Dick
- Model: 9100
- Serial Number: 83K20001
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!