AB Round Stainless Steel Bowl- 80 Gallon

AB Round Stainless Steel Bowl- 80 Gallon

2003 AB Round Stainless Steel Bowl- 80 Gallon. Model: TOTF. Bowl #1 S/N: 31236301-A. Bowl #2 S/N: 31236301-B. Double wall. Stainless steel base/Frame with (4) casters. Overall dimensions: 46 in. L x 43 in. W x 41 in. H.

Product Details

  • Stock No: SGMT520b.3
  • Manufacturer: AB
  • Model: TOTF
  • Serial Number: 31236301-A, 31236301-B

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

AB Round Stainless Steel Bowl- 80 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed