ABB Instrumentation K2500 MassMeter System
ABB Instrumentation K2500 MassMeter System
ABB Instrumentation K2500 MassMeter System. Model (transmitter):1210-A-0. S/N (transmitter): B01467. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K2500. S/N (sensor): 930004. Software version v6.52. Standard operating temperatures: -140 °F to 400 °F. Pressure ratings: 1800 psi. Flow rate: 2500 lb/min. ABB Massmeters allow accurate mass flow measurement of many fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 46 in. L x 14 in. W x 42 in. H. (ACN96a)
Product Details
- Product ID: 7704
- Stock No: BIIR17.
- Manufacturer: ABB Instrumentation
- Model: 1210-A-0
- Serial Number: B01467
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: ABB Instrumentation K2500 MassMeter System. Model (transmitter):1210-A-0. S/N (transmitter): B01467. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K2500. S/N (sensor): 930004. Software version v6.52. Standard operating temperatures: -140 °F to 400 °F. Pressure ratings: 1800 psi. Flow rate: 2500 lb/min. ABB Massmeters allow accurate mass flow measurement of many fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 46 in. L x 14 in. W x 42 in. H. (ACN96a)
- manufacturer: ABB Instrumentation
- model: 1210-A-0
- name: ABB Instrumentation K2500 MassMeter System
- product_id: 7704
- serial_number: B01467
- stock_no: BIIR17.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.