- Product Details
A.C. SquirrelD350E1FS Screw Compessor Motor (350 HP, 3565 RPM, 460 V)
US AC Cage Motor. Encl: ODP, Duty: Cont, Catalog No: FR/H637, FR: 447TS, Ins: F, Hz: 60, C AMB: 40, Model: D350E1FS, DES: B, PH: 3, S.F: 1.15, Volts: 460, HP: 350, RPM: 3565, FLA: 377, KVA: C, Eff: 95.4. Paired with a GEA FES 19L Screw Compressor.
Product Details
- Stock No: HAIN105A
- Manufacturer: A.C. Squirrel
- Model: D350E1FS
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: A.C. Squirrel
- Motor Horsepower(HP): 350
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 40
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TS
Dimensions:
- Length (Inches): 35
- Width (Inches): 18
- Height (Inches): 24
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!