AccuRate Dry Material Screw Feeder
AccuRate Dry Material Screw Feeder. S/N: 61287-0813. Infeed hopper dimensions: 18 in. L x 18 in. W. Screw auger dimensions: 1-1/2 in. dia. x 59 in. L. Housing dimensions: 51-1/2 in. L x 2 in. W. Auger pitch: 1 in. Minnesota Electric Technology Permanent Magnet DC Motor. Inlets: (1) 9 in. L x 2 in. W infeed. Outlets: (1) 2 in. dia. discharge. Overall dimensions: 25-1/2 in. L x 21-3/4 in. W x 15-1/2 in. H.
Product Details
- Stock No: DSLP313.3a
- Manufacturer: AccuRate
- Serial Number: 61287-0813
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!