AccuRate Metering Systems Magnetic Flowmeter

AccuRate Metering Systems Magnetic Flowmeter

AccuRate Metering Systems Magnetic Flowmeter. Model: IZMS-800. S/N: 77726 D3. Designed specifically for the dairy, food and beverage industries, the electromagnetic flowmeter carries a 3-A symbol and complies with all USDA sanitary standards. This electronics based digital electromagnetic flowmeter, with an obstructionless flow tube, is ideal for all conductive fluids and slurries. Measurement accuracy and performance are unaffected by suspended solids, particulates, product viscosity, density, specific gravity or temperature. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 12 in. L x 9 in. W x 13-1/2 in. H.

Product Details

  • Stock No: OI167.
  • Manufacturer: AccuRate
  • Model: IZMS-800
  • Serial Number: 77726 D3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

AccuRate Metering Systems Magnetic Flowmeter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed