ADCO Boxformer

ADCO Boxformer

ADCO Boxformer. Model: AFH-60-1-SS. S/N: 3419TK. Maximum aperture/clearance: 32 in. L x 28 in. W x 22 in. H. Boxformer features suction cups and a runner platform. Electrical requirements: 230 V, 10 amps, 3 phase. Baldor Motor, 2 hp, 1,725 rpm, 208-230/460 V, 60 Hz, 6.5-6.2/3 amps, 3 phase. Series 2000 Motor Drive, 25 ratio, 69 rpm (final). Overall dimensions: 56 in. L x 58 in. W x 91 in. H.

Product Details

  • Product ID: 3909
  • Stock No: EKTF8667.1a
  • Manufacturer: ADCO Manufacturing
  • Model: AFH-60-1-SS
  • Serial Number: 3419TK

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ADCO Boxformer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed