ADCO Boxformer
ADCO Boxformer. Model: AFH-60-1-SS. S/N: 3419TK. Maximum aperture/clearance: 32 in. L x 28 in. W x 22 in. H. Boxformer features suction cups and a runner platform. Electrical requirements: 230 V, 10 amps, 3 phase. Baldor Motor, 2 hp, 1,725 rpm, 208-230/460 V, 60 Hz, 6.5-6.2/3 amps, 3 phase. Series 2000 Motor Drive, 25 ratio, 69 rpm (final). Overall dimensions: 56 in. L x 58 in. W x 91 in. H.
Product Details
- Stock No: EKTF8667.1a
- Manufacturer: ADCO Manufacturing
- Model: AFH-60-1-SS
- Serial Number: 3419TK