- Product Details
Adjustable Conveyor Belt (12 in X 120 in )
Adjustable Incline Conveyor Belt. Overall Conveyor Dimensions: 12W X 120H.
Product Details
- Stock No: RDY10
Conveyor Details
- Conveyor Type: Belt Conveyor
- Conveyor Width (inches): 12
- Conveyor Length (inches): 120
- Max Height Clearance above Belt (Inches): 10
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor RPM: 1,765
- Motor Voltage: 118/230
- Motor Amps: 6.6/3.3
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: 56C
Dimensions:
- Length (Inches): 128
- Width (Inches): 22
- Height (Inches): 48
- Weight (LBS): 200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing the conveyor. The gear motor is not functional. Missing the data plate.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























