Adjustable Frequency AC Motor Drive
Adjustable Frequency AC Motor Drive
Adjustable Frequency AC Motor Drive. Allen Bradley. Cat No. 1334-DJB. S/N F825. Input: 460 volt, 9.7 amps, 3 phase, 7.7 KVA, 50/60 Hz. Output: 0-460 volt, 11.3 amps, 3 phase, 9.0 KVA, 0-60 Hz. Nominal hp: 7.5. Has full documentation.
Product Details
- Product ID: 687
- Stock No: SUBF96
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Adjustable Frequency AC Motor Drive. Allen Bradley. Cat No. 1334-DJB. S/N F825. Input: 460 volt, 9.7 amps, 3 phase, 7.7 KVA, 50/60 Hz. Output: 0-460 volt, 11.3 amps, 3 phase, 9.0 KVA, 0-60 Hz. Nominal hp: 7.5. Has full documentation.
- manufacturer: Not Specified
- name: Adjustable Frequency AC Motor Drive
- product_id: 687
- stock_no: SUBF96
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.