Admix Boston High Shear Pump

Admix Boston High Shear Pump

2001 Admix Boston High Shear Pump. Stainless Steel. Model BSP-25-3, S/N 12501, Inlet 1 1/2 in. Outlet 1 in. Baldor Motor 20 hp, 3,525 rpm, 230/460 volt, 46/23 amps, 60 hz, 3 phase, 256 TC. Dimensions 5 ft. L x 3 ft. W x 3 ft. H. Cost new $33,000-$45,000

Product Details

  • Stock No: END81593.7a
  • Manufacturer: Admix
  • Model: BSP-25-3
  • Serial Number: 12501

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Admix Boston High Shear Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed