Admix Rotosolver High Shear Disperser/Dissolver

Admix Rotosolver High Shear Disperser/Dissolver

2004 Admix Rotosolver High Shear Disperser/Dissolver. Model: 180RS159. S/N: 19000. Promotes intense vortex control, superior wetting out of powders and an easy-to-clean head design that meets 3-A requirements. The Rotosolver is a top-entry mount high shear mixer with the following characteristics: high-intensity optimum shear, one piece clean-in-place mix head, single shaft, obstruction free design, 100% dissolving, hydrating, or suspension. Mixing head diameter: 6-1/4 in. Shaft length: 67 in. Shaft diameter: 2-1/2 in. Baldor Industrial Motor, 10 hp, 3,450 rpm, 208-230/460 V, 24-24/12 amps, 60 Hz, 3 phase. Overall dimensions: 14 in. dia. x 9 ft. 3 in. H.

Product Details

  • Stock No: SGMI435.25a
  • Manufacturer: Admix
  • Model: 180RS159
  • Serial Number: 19000

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Admix Rotosolver High Shear Disperser/Dissolver
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed