Aerovent Centrifugal Inclined Utility Blower - 10 HP
1996 Aerovent Centrifugal Inclined Utility Blower Model: 27 BIUB SW ARR10 CL2 CW BHD. Fan diameter: 27 in. Fan Material: Welded Steel. Extra large motor/bearing pedestal compartment to accommodate all motor sizes. Toshiba electric motor, 10 hp, 3 phase. Inlet: (1) 2 ft. 3 in. H x 1 ft. 10 in. W. suction duct. Outlets: (1) 18 in. dia. discharge port. Overall dimensions: 12 ft. 6 in. L x 7 ft. 4 in. W x 7 ft. H.(ACN25).
Product Details
- Stock No: BNCA173E
- Manufacturer: Areovent
- Model: 27 BIUB SW ARR10 CL2 CW BHD
- Serial Number: 96-318202-1-1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 10
- Motor RPM: 1750
- Motor Voltage: 230/460
- Motor Amps: 28/14
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 150
- Width (Inches): 88
- Height (Inches): 84
- ACN: 25
Additional Product Details
- Year of Manufacture: 1996