- Product Details
AGASTAT BCSF11SC Timing Relay (10A, 380VAC)
Unused AGASTAT Timing Relay. Model: BCSF11SC. Power Supply: 10 Amps, 380VAC.
Product Details
- Stock No: REP69
- Manufacturer: AGASTAT
- Model: BCSF11SC
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 2
- Width (Inches): 1
- Height (Inches): 2
- Weight (LBS): 2
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!