Aget Manufacturing Co. Dustkop Dust Collector
(2) Aget Manufacturing Co. Dustkop Dust Collector. Model: 11C51-D1. S/N's: 12783 and 13648. Centrifugal fan diameter: 11 in. (2) Baldor Electric Motors (dust collector 1), 1-1/2 hp, 3450 rpm, 208-230/460 V, 4.3-4.2/2.1 amps, 60 Hz, 3 phase; (dust collector 2) 1-1/2 Hp, 3450 rpm, 208-230/460 V, 5.4-6.2/2.3 amps, 60 Hz, 3 phase. (2) Dust Collector Drums- 55 Gallon, inside dimensions: 1 ft. 8-1/2 in. dia. x 2 ft. 7-1/2/ in. H. Inlets: (1) 8 in. dia. port, (1) 7 in. dia. port. Outlets: (1) 7 in. dia. Dust collector overall dimensions: 3 ft. L x 1 ft. 8-1/2 in. W x 2 ft. 9 in. H. Dust collector drum overall dimensions: 2 ft. 1 in. L x 2 ft. 1 in. W x 3 ft. 10 in. H.
Product Details
- Stock No: SHCC001.
- Manufacturer: Aget Manufacturing Co.
- Model: 11C51-D1
- Serial Number: 12783 and 13648
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!