A.H. Arnold Processor Stainless Steel - 500 Gallon
A.H Arnold Processor Stainless Steel-500 gallon, Model PV, S/N 5169, with agitator, 1.75 in. stainless steel valved outlet with rubber plug, pressure wall, (6) 1.5 in. jacket intlets. Inside dimensions 63 in. diameter x 44 in. H. (4) legs 11 in. H. Overall dimensions 76 in. L x 70 in. W x 80 in. H.
Product Details
- Stock No: 135.326
- Manufacturer: A.H. Arnold
- Model: PV
- Serial Number: 5169
Tank Details