Air Operated Floor Line Painter and Cart

Air Operated Floor Line Painter and Cart

Air Operated Floor Line Painter and Cart. Mfg. Speedflo. Model 530-232. S/N 4-5-0. Motor No. 525-555. Pump No. 145-690. Max Working Pressure 3,000 psi. Overall dimensions: 21-½ in. W, 29 in. L, 37 in. H.

Product Details

  • Stock No: SELM179.a
  • Manufacturer: Speedflo
  • Model: 530-232
  • Serial Number: 4-5-0

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 21.5
  • Width (Inches): 29
  • Height (Inches): 37

Additional Product Details

Air Operated Floor Line Painter and Cart
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed