AL Mixer Tank - 400 Gallon

AL Mixer Tank - 400 Gallon

AL Mixer Tank - 400 Gallon. Model 1500 LMH, S/N 9028286-1, Motor, 230/460 V, 5.81/2.9 amp, 1.5 hp, 1,120 rpm. (2) 1-1/2 in. inlets, (2) 3 in. inlets, (1) 4 in. outlet, (4) legs at 32 in. H. Inside dimensions 58 in. diameter x 38 in. L. Overall dimensions 83 in. L x 62 in. W x 90 in. H.

Product Details

  • Stock No: 65.GM368.16
  • Manufacturer: AL
  • Model: 1500 LMH
  • Serial Number: 9028286-1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

AL Mixer Tank - 400 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed