Aladi Portable Cleaner
Aladi Portable Cleaner
Aladi Portable Cleaner. Model: 1321. S/N: 23671. Output 2.3 gpm; 1250 psi. General Electric motor, 2 hp, 3450 rpm, 115/230 V, 15/7.5 amps, 60 Hz. Diesel/oil container: 5 gallons. Emerson Division Burner duty Motor, 1/7 hp, 3450 rpm, 115 V, 2.0 amps, 60 Hz, 1 phase. Pump. Spray gun: 49 in. L. (2) Control switches: off-on pump burner, soap control speed. Base with (4) wheels. Overall dimensions: 33 in. L x 23 in. W x 41 in. H. (GE).
Product Details
- Product ID: 1217
- Stock No: EECS274A.3
- Manufacturer: Aladi
- Model: 1312
- Serial Number: 23671
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Aladi Portable Cleaner. Model: 1321. S/N: 23671. Output 2.3 gpm; 1250 psi. General Electric motor, 2 hp, 3450 rpm, 115/230 V, 15/7.5 amps, 60 Hz. Diesel/oil container: 5 gallons. Emerson Division Burner duty Motor, 1/7 hp, 3450 rpm, 115 V, 2.0 amps, 60 Hz, 1 phase. Pump. Spray gun: 49 in. L. (2) Control switches: off-on pump burner, soap control speed. Base with (4) wheels. Overall dimensions: 33 in. L x 23 in. W x 41 in. H. (GE).
- manufacturer: Aladi
- model: 1312
- name: Aladi Portable Cleaner
- product_id: 1217
- serial_number: 23671
- stock_no: EECS274A.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.